Please login to your online account to display your discounted pricing

PYREX™ Distilling Flasks with Three Vertical Necks


Manufacturer: corning incorporated  C496012L

 View more versions of this product

Catalog No. 10-164F

  • / Case
 

Description & Specifications

Specifications

Top Style Standard taper joint
Capacity (Metric) 12000mL
Height (Metric) With Closure 38.5cm
Standard Taper Joint Side 29/42
Diameter (English) Outer 11.6 in.
Neck Style Vertical
Shape Multi neck
Diameter (Metric) Outer 29.5cm
Standard Taper Joint 55/50 Center, Two 29/42 side
Material Pyrex™ Glass
Height (English) With Closure 15.15 in.

Distilling flask is used to separate two liquids with different boiling points.