Please login to your online account to display your discounted pricing

PYREX™ Distilling Flasks with Three Vertical Necks


Manufacturer: corning incorporated  C49605L

 View more versions of this product

Catalog No. 10-164E

  • / Case of 3 Each
 

Description & Specifications

Specifications

Shape Multi neck
Diameter (Metric) Outer 221mm
Material Pyrex™ Glass
Standard Taper Joint Side 24/40
Capacity (Metric) 5000mL
Neck Style Vertical
Height (English) With Closure 90.55 in.
Diameter (English) Outer 8.7 in.
Top Style Standard taper joint
Standard Taper Joint 45/50 Center, Two 24/40 side
Height (Metric) With Closure 230cm