Please login to your online account to display your discounted pricing

PYREX™ Distilling Flasks with Three Vertical Necks


Manufacturer: corning incorporated  C49603L

 View more versions of this product

Catalog No. 10-164D

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Outer 185mm
Capacity (Metric) 3000mL
Shape Multi neck
Standard Taper Joint 45/50 Center, Two 24/40 side
Height (English) With Closure 9.84 in.
Standard Taper Joint Side 24/40
Top Style Standard taper joint
Diameter (English) Outer 7.28 in.
Neck Style Vertical
Height (Metric) With Closure 25cm
Material Pyrex™ Glass