Please login to your online account to display your discounted pricing

PYREX™ Distilling Flasks with Three Vertical Necks


Manufacturer: corning incorporated  C49602L

 View more versions of this product

Catalog No. 10-164C

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 162mm
Shape Multi neck
Top Style Standard taper joint
Capacity (Metric) 2000mL
Diameter (English) Outer 6.37 in.
Height (English) With Closure 8.97 in.
Height (Metric) With Closure 22.8cm
Neck Style Vertical
Standard Taper Joint Side 24/40
Standard Taper Joint 45/50 Center, Two 24/40 side
Material Pyrex™ Glass