Please login to your online account to display your discounted pricing

PYREX™ Distilling Flasks with Three Vertical, Level Necks


Side necks at same level as center neck

Manufacturer: corning incorporated  C49503L

 View more versions of this product

Catalog No. 10-164-2D

  • / Case of 3 Each
 

Description & Specifications

Specifications

Capacity (Metric) 3000mL
Diameter (English) Outer 7.24 in.
Diameter (Metric) Outer 184mm
Height (English) With Closure 9.44 in.
Height (Metric) With Closure 24cm
Neck Style Vertical
Shape Multi neck
Standard Taper Joint Side 24/40
Standard Taper Joint 24/40 Center, Two 24/40 side
Top Style Standard taper joint
Material Pyrex™ Glass