Please login to your online account to display your discounted pricing

PYREX™ Distilling Flasks with Three Angle Necks and standard taper Joints


Provide maximum assembly and working space

Manufacturer: corning incorporated  C4965A1L

 View more versions of this product

Catalog No. 10-163-3B

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Outer 130mm
Neck Style Angled
Standard Taper Joint 24/40 Center, Two 24/40 side
Height (Metric) With Closure 18.5cm
Height (English) With Closure 7.28 in.
Standard Taper Joint Side 24/40
Diameter (English) Outer 5.11 in.
Capacity (Metric) 1000mL
Shape Multi neck
Top Style Standard taper joint
Material Pyrex™ Glass