Please login to your online account to display your discounted pricing

PYREX™ Distilling Flasks with Three Angle Necks and standard taper Joints


Provide maximum assembly and working space

Manufacturer: corning incorporated  C4965100

 View more versions of this product

Catalog No. 10-165-5A

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Diameter (English) Outer 2.55 in.
Diameter (Metric) Outer 65mm
Height (English) With Closure 4.72 in.
Height (Metric) With Closure 12cm
Neck Style Angled
Shape Multi neck
Standard Taper Joint Side 19/38
Standard Taper Joint 24/40 Center, Two 19/38 side
Top Style Standard taper joint
Material Pyrex™ Glass