Please login to your online account to display your discounted pricing

PYREX™ Distilling Flasks with Four Necks


Four vertical necks with standard taper joints

Manufacturer: corning incorporated  C49355L

 View more versions of this product

Catalog No. 10-162D

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 5000mL
Diameter (English) Outer 8.7 in.
Diameter (Metric) Outer 221mm
Height (English) With Closure 11.8 in.
Height (Metric) With Closure 30cm
Neck Style Vertical
Shape Multi neck
Standard Taper Joint Side 24/40
Standard Taper Joint 45/50 Center, Three 24/40 side
Top Style Standard taper joint
Material Pyrex™ Glass