Please login to your online account to display your discounted pricing

PYREX™ Distilling Flasks with Four Necks


Four vertical necks with standard taper joints

Manufacturer: corning incorporated  C49352L

 View more versions of this product

Catalog No. 10-162B

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Standard Taper Joint Side 24/40
Diameter (Metric) Outer 162mm
Top Style Standard taper joint
Standard Taper Joint 45/50 Center, Three 24/40 side
Neck Style Vertical
Diameter (English) Outer 6.37 in.
Shape Multi neck
Height (English) With Closure 9.25 in.
Height (Metric) With Closure 23.5cm
Material Pyrex™ Glass