Please login to your online account to display your discounted pricing

PYREX™ Distillation Assembly


Determines nitrogen in organic compounds

Manufacturer: corning incorporated  C3340FO

 View more versions of this product

Clamp (sold separately)

Catalog No. 09-128A

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 16.9 oz.
Diameter (Metric) Outer 97mm
Height (Metric) 575mm
For Use With (Application) Determines nitrogen in organic compounds
Product Type Replacement Kjeldahl Flask
Material Borosilicate Glass
Includes Flask, condenser and inlet tube
Capacity 16.9 oz., 500mL
Height (English) 10.82 in.
Diameter (English) Outer 3.81 in.
Capacity (Metric) 500mL