Please login to your online account to display your discounted pricing

PYREX™ Distillation Assembly


Determines nitrogen in organic compounds

Manufacturer: corning incorporated  C3340500

 View more versions of this product

Clamp (sold separately)

Catalog No. 09-128

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 16.9 oz.
Capacity 16.9 oz., 500mL
Diameter (English) Outer 3.81 in.
Diameter (Metric) Outer 97mm
For Use With (Application) Determines nitrogen in organic compounds
Height (English) 16.14 in.
Height (Metric) 410mm
Includes Flask, condenser and inlet tube
Length (English) Jacket 7.87 in.
Length (Metric) Jacket 200mm
Capacity (Metric) 500mL
Material Borosilicate Glass
Product Type Kjeldahl Nitrogen Distilling Apparatus