Please login to your online account to display your discounted pricing

PYREX™ Distillation Apparatus


Manufacturer: corning incorporated  C33601L

 View more versions of this product

Catalog No. 09-126B

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 33.81 oz.
Diameter (English) Outer 5.19 in.
Diameter (Metric) Outer 132mm
For Use With (Application) For general purpose
Height (English) 8.26 in.
Height (Metric) 210mm
Length (English) Jacket 7.87 in.
Length (Metric) Jacket 200mm
Standard Taper Joint 19/38
Standard Taper Stopper No. 27
Capacity (Metric) 1000mL
Material Pyrex™
Product Type Distilling Apparatus