missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Disposable Individually Wrapped Glass Serological Pipets, Sterile
Calibrated “to deliver” (TD) with blow-out. Corning™ Pyrex™ Disposable Individually Wrapped Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
Supplier: Corning™ 707710N
Description
These pipets, calibrated 'To Deliver' with blow-out, offer long, slender, tapered tips to make Âpipetting go faster and easier. All pipets have negative graduations and fire-polished tips for Âburr-free, even flow rates. Easy-open Steri-ViewTM wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size. Colors conform to ISO standards. Reference: ASTM E-714.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Specifications
ASTM E714 | |
Yes | |
2 mL | |
0.33 oz. | |
10 mL | |
Serological Pipet |
Glass | |
0.1 mL | |
Round | |
Orange | |
290 mm | |
Single-use |