missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Disposable Glass Serological Pipets

Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.

Manufacturer:  Corning Incorporated C70781N

 View more versions of this product

Catalog No. 13-676-33A



Description

Description

Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.

  • Sterile
  • Calibrated to “deliver” (TD) with blow-out
  • Designed for the larger-volume user
  • Negative graduations
  • Fire-polished tips for burr-free, even flow rates
  • Multi-packed in plastic bags
  • ISO color-coding is printed directly on tear strip for easy identification by size
Specifications

Specifications

0.03 oz.
ASTM E714
Yes
11.41 in.
0.2mL
Serological Pipet
Borosilicate Glass
0.03 oz., 1mL
Yellow
0.1mL
290mm
Round
1mL
Sterile
Documents
Accessories