missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes, Without Marking Spot or Caps
Made from borosilicate glass for use with samples sensitive to leaching from plastic tubes. Corning™ Pyrex™ Round Bottom Threaded Culture Tubes are designed for tissue culture and general bacteriological work.
Supplier: Corning™ 9944916X
Description
A round bottom tube without marking spot. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Specifications
Screw neck | |
125 mm | |
Yes | |
None | |
15-415 | |
Autoclavable | |
16 mm | |
Culture Tube |
15 mL | |
Borosilicate Glass | |
Ideal for use with samples sensitive to leaching from plastic tubes | |
Bulk | |
Non-sterile | |
No | |
Not Included |