missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Disposable Flat Bottom Screw Cap Culture Tubes, Without Caps
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ PYREX™ Borosilicate Glass Flat Bottom Culture Tubes are designed for both tissue culture and general bacteriological work.
Supplier: Corning™ 9944819
Description
Tube has flat bottom and comes without marking spot. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Specifications
Threaded | |
145 mm | |
Yes | |
None | |
18-415 | |
Autoclavable | |
20 mm | |
Culture Tube |
29.5 mL | |
Borosilicate Glass | |
Ideal for use with samples sensitive to leaching from Plastic tubes | |
Bulk | |
Non-sterile | |
No | |
Not Included |