missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Dispensing Burets, Colored Scale, with Straight Bore Standard PTFE Stopcock
Class B
Supplier: Corning™ 2122A10
Includes: No. 2 PTFE stopcock plug and dust cap.
Description
Burets are suitable for use in school and institutional laboratories not requiring the accuracy of our Class A models. Supplied with a PTFE stopcock plug. The microfinish of the barrel provides a precision fit. The tips are carefully drawn for accuracy to insure proper drainage rate. Each buret is supplied with a dust cover. All sizes furnished with a 2 mm bore stopcock plug. This buret has durable colored markings.
Specifications
0.7 in. | |
10 mL | |
Glass | |
School and Institutional Laboratories Not Requiring the Accuracy of Class A Models | |
1/Pk. | |
Dust Cap | |
PTFE | |
Dispensing Buret |
9 cm | |
22.04 in. | |
0.05 mL | |
56 cm | |
1/Cs. | |
Straight | |
±0.04 mL |