Please login to your online account to display your discounted pricing

PYREX™ Dispensing Burets, Colored Scale, with Straight Bore Standard PTFE Stopcock


Class B

Manufacturer: corning incorporated  C2122A100

 View more versions of this product

Catalog No. 03-701-26D

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 3.38 oz.
Diameter (English) Outer 0.7 in.
Diameter (Metric) Outer 1.8cm
For Use With (Application) For use in school and institutional laboratories not requiring the accuracy of Class A models
Height (English) 29.6 in.
Height (Metric) 75.2cm
Includes Stopcock plug and dust cap
Material Pyrex™
Stopcock Material PTFE
Tolerance (Metric) ±0.2mL
Capacity (Metric) 100mL
Capacity 3.38 oz., 100mL
Product Type Buret
Subdivision 0.2mL
Accessories

Accessories for Catalog Number: 0370126D

Item Mfr. No. Item Description Price Per Unit Quantity