Please login to your online account to display your discounted pricing

PYREX™ Disinfectant Cylinders


Designed for use in the Disinfectant Testing Procedure

Manufacturer: corning incorporated  C316710

 View more versions of this product

Catalog No. 09-552-24

  • / Case of 125 Each
 

Description & Specifications

Specifications

Diameter (English) 0.31 in.
Diameter (Metric) 8mm
For Use With (Application) For use in the disinfectant testing procedure as described in the 1992 J.A.O.A.C. hard surface carrier test for efficacy testing of disinfectants, collaborative study
Height (English) 0.39 in.
Height (Metric) 10mm
Sterile No
Material Borosilicate Glass
Product Type Disinfectant Testing Cylinder