Please login to your online account to display your discounted pricing

PYREX™ Delong Culture Flasks


Heavy, fire-polished, long necks reduce splashing

Manufacturer: corning incorporated  C44444L

 View more versions of this product

Catalog No. 10-041-4F

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Outer Neck 3.8cm
Neck Style Delong
Diameter (English) Outer Neck 1.5 in.
Height (English) With Closure 7.87 in.
Diameter (English) Outer 4 in.
Top Style Plain
For Use With (Application) Rotary or reciprocating shakers
Bottom Shape Baffled
Diameter (Metric) Outer 100mm
Capacity (Metric) 4000mL
Sterile No
Style Shaker
Height (Metric) With Closure 20cm
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100414F

Item Mfr. No. Item Description Price Per Unit Quantity  
14-957-85J
PYREX™ Polypropylene Flask Closures
corning incorporated
C2679738
Designed for culture tubes and flasks with long rimless necks Case of 100 Each for $527.26
14-957-85H
PYREX™ Polypropylene Flask Closures
corning incorporated
C2679638
Designed for culture tubes and flasks with long rimless necks Case of 100 Each for $437.51