Please login to your online account to display your discounted pricing

PYREX™ Delong Culture Flasks


Heavy, fire-polished, long necks reduce splashing

Manufacturer: corning incorporated  C44442L

 View more versions of this product

Catalog No. 10-041-4E

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Diameter (English) Outer 6.2 in.
Diameter (English) Outer Neck 1.5 in.
Diameter (Metric) Outer 160mm
Diameter (Metric) Outer Neck 3.8cm
Sterile No
Neck Style Delong
Height (English) With Closure 11.1 in.
Material Borosilicate Glass
Bottom Shape Baffled
For Use With (Application) Rotary or reciprocating shakers
Style Shaker
Height (Metric) With Closure 28.2cm
Top Style Plain
Accessories

Accessories for Catalog Number: 100414E

Item Mfr. No. Item Description Price Per Unit Quantity