Please login to your online account to display your discounted pricing

PYREX™ Delong Culture Flasks


Heavy, fire-polished, long necks reduce splashing

Manufacturer: corning incorporated  C44441L

 View more versions of this product

Catalog No. 10-041-4D

  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer Neck 3.8cm
Diameter (English) Outer 5.1 in.
Neck Style Delong
Bottom Shape Baffled
Diameter (English) Outer Neck 1.5 in.
Top Style Plain
Style Shaker
For Use With (Application) Rotary or reciprocating shakers
Height (English) With Closure 9.5 in.
Height (Metric) With Closure 24cm
Material Borosilicate Glass
Capacity (Metric) 1000mL
Diameter (Metric) Outer 130mm
Sterile No
Accessories

Accessories for Catalog Number: 100414D

Item Mfr. No. Item Description Price Per Unit Quantity  
14-957-85J
PYREX™ Polypropylene Flask Closures
corning incorporated
C2679738
Designed for culture tubes and flasks with long rimless necks Case of 100 Each for $527.26
14-957-85H
PYREX™ Polypropylene Flask Closures
corning incorporated
C2679638
Designed for culture tubes and flasks with long rimless necks Case of 100 Each for $437.51