Please login to your online account to display your discounted pricing

PYREX™ Delong Culture Flasks


Heavy, fire-polished, long necks reduce splashing

Manufacturer: corning incorporated  C4444500

 View more versions of this product

Catalog No. 10-041-4C

  • / Case of 6 Each
 

Description & Specifications

Specifications

For Use With (Application) Rotary or reciprocating shakers
Sterile No
Top Style Plain
Diameter (Metric) Outer Neck 3.8cm
Diameter (English) Outer 8.2 in.
Height (English) With Closure 13.7 in.
Diameter (Metric) Outer 21cm
Capacity (Metric) 500mL
Bottom Shape Baffled
Style Shaker
Neck Style Delong
Diameter (English) Outer Neck 1.5 in.
Height (Metric) With Closure 35cm
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 100414C

Item Mfr. No. Item Description Price Per Unit Quantity  
14-957-85J
PYREX™ Polypropylene Flask Closures
corning incorporated
C2679738
Designed for culture tubes and flasks with long rimless necks Case of 100 Each for $527.26
14-957-85H
PYREX™ Polypropylene Flask Closures
corning incorporated
C2679638
Designed for culture tubes and flasks with long rimless necks Case of 100 Each for $437.51