missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Delong Shaker Erlenmeyer Flask with Baffles

Heavy, fire-polished, long necks reduce splashing

Supplier:  Corning™ 4444250

 View more versions of this product

Catalog No. 10-041-4B



Description

Description

Heavy, fire-polished, long necks reduce splashing

Delong style, with three baffle indents designed to provide greater agitation of solutions to improve oxygen or gas transfer when used with rotary or reciprocating shakers. Long neck reduces splashing and is designed for two-position polypropylene closures.



Cat. Nos. 26794-25 and 26795-25 closure fits 125 mL. Cat. Nos. 26796-38 and 26797-38 closure fits 250, 500, 1 L, 2L.
Specifications

Specifications

Style: Shaker; Top style: Plain
3.8 cm
Borosilicate Glass
6.1 in.
Delong
6/Pk.
Baffled
3.14 in.
250 mL
Rotary or reciprocating shakers
15.5 cm
6/Cs.
Non-sterile
85 mm
SDS
Documents

Documents

Accessories
Promotions

Promotions