Please login to your online account to display your discounted pricing

PYREX™ Delong Culture Flasks


Heavy, fire-polished, long necks reduce splashing

Manufacturer: corning incorporated  C4444125

 View more versions of this product

Catalog No. 10-041-4A

  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 70mm
Diameter (Metric) Outer Neck 2.5cm
Top Style Plain
Neck Style Delong
Material Borosilicate Glass
Sterile No
Capacity (Metric) 125mL
Style Shaker
For Use With (Application) Rotary or reciprocating shakers
Bottom Shape Baffled
Diameter (English) Outer 2.7 in.
Diameter (English) Outer Neck 1 in.
Height (Metric) With Closure 14cm
Height (English) With Closure 5.5 in.
Accessories

Accessories for Catalog Number: 100414A

Item Mfr. No. Item Description Price Per Unit Quantity  
14-957-85E
PYREX™ Polypropylene Flask Closures
corning incorporated
C2679525
Designed for culture tubes and flasks with long rimless necks Case of 100 Each for $283.18
14-957-85G
PYREX™ Polypropylene Flask Closures
corning incorporated
C2679425
Designed for culture tubes and flasks with long rimless necks Case of 100 Each for $283.41