missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class A Micro Volumetric Flask, Standard Taper Stopper
Calibrated “To Contain”
Supplier: Corning™ 56305
Description
Calibrated “To Contain”
Volumetric flasks for microchemical work, sizes 1 mL through 5 mL, are designed in accordance with the recommendations of the Committee of Microchemical Apparatus, Analytical Division of the A.C.S. To improve the stability of this small flask, a hexagonal base, similar to those on all cylinders, has been added. The graduation line is sharp and permanent. The white markings are easy to read.
For stoppers only, see Cat. No. 7650.
Reference: ASTM E-237.
Compliance
Designed from requirements of ASTM™ E 237, Class A; Sizes 1 to 5mL are designed to meet standards of ACS Committee of Microchemical Apparatus, Analytical Division.
Specifications
Glass | |
5 mL | |
3.14 in. | |
Long | |
12/Pk. | |
A | |
1.7 cm |
0.66 in. | |
Glass, Borosilicate Glass | |
8 cm | |
12/Cs. | |
±0.02 mL | |
Flat | |
8 |