Please login to your online account to display your discounted pricing

PYREX™ Cylinders with Single White-Enamel Metric Graduations


Calibrated “To Deliver”

Manufacturer: corning incorporated  C302410

 View more versions of this product

Catalog No. 08-552-4H

  • / Each
  • / Case of 24 Each
 

Description & Specifications

Specifications

Subdivision 0.1mL
Graduations 0.1mL
Material Borosilicate Glass
Height (Metric) 177mm
Capacity (Metric) 10mL
Diameter (Metric) Outside 1.3cm
Height (English) 6.96 in.
Diameter (English) Outside 0.5 in.
Scale Single white enamel metric graduations
Tolerance (Metric) ±0.2mL
Includes Plastic bumper guards to reduce accidental breakage
Sterile No
Accessories

Accessories for Catalog Number: 085524H

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12