missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Cylinders with Single White-Enamel Metric Graduations, TD
Calibrated “To Deliver”
Supplier: Corning™ 3024500
Description
Calibrated 'To Deliver' with white enamel graduations. Bumper guards are supplied on 25 mL through 2000 mL sizes.
Cat. No. 3024-5 - funnel top.
Cat. No. 3024-PACK includes one each of the 10 mL, 25 mL, 50 mL, 100 mL, and 250 mL sizes.
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
White | |
Hexagonal | |
Borosilicate Glass | |
50 mm | |
Bumper Guard | |
5 mL | |
5 mL |
±4 mL | |
15.3 in. | |
Non-sterile | |
ASTM E1272, ASTM E438, ASTM E542, ASTM E694 | |
390 mm | |
1.9 in. | |
500 mL | |
Single | |
Autoclavable |