Please login to your online account to display your discounted pricing

PYREX™ Cylinders with Single White-Enamel Metric Graduations


Calibrated “To Deliver”

Manufacturer: corning incorporated  C3024100

 View more versions of this product

Catalog No. 08-552-4C

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 254mm
Material Borosilicate Glass
Graduations 1mL
Subdivision 1mL
Diameter (Metric) Outside 2.9cm
Capacity (Metric) 100mL
Scale Single white enamel metric graduations
Height (English) 10 in.
Includes Plastic bumper guards to reduce accidental breakage
Tolerance (Metric) ±1mL
Sterile No
Diameter (English) Outside 1.1 in.
Accessories

Accessories for Catalog Number: 085524C

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12