Please login to your online account to display your discounted pricing

PYREX™ Cylinders with Single White-Enamel Metric Graduations


Calibrated “To Deliver”

Manufacturer: corning incorporated  C302450

 View more versions of this product

Catalog No. 08-552-4B

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Graduations 1mL
Subdivision 1mL
Height (Metric) 225mm
Material Borosilicate Glass
Capacity (Metric) 50mL
Height (English) 8.85 in.
Includes Plastic bumper guards to reduce accidental breakage
Sterile No
Diameter (English) Outside 0.9 in.
Scale Single white enamel metric graduations
Tolerance (Metric) ±0.5mL
Diameter (Metric) Outside 2.4cm
Accessories

Accessories for Catalog Number: 085524B

Item Mfr. No. Item Description Price Per Unit Quantity