Please login to your online account to display your discounted pricing

PYREX™ Cylinders with Single White-Enamel Metric Graduations


Calibrated “To Deliver”

Manufacturer: corning incorporated  C302425

 View more versions of this product

Catalog No. 08-552-4A

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Subdivision 0.2mL
Graduations 0.2mL
Height (Metric) 192mm
Material Borosilicate Glass
Height (English) 7.55 in.
Diameter (English) Outside 0.7 in.
Sterile No
Scale Single white enamel metric graduations
Includes Plastic bumper guards to reduce accidental breakage
Tolerance (Metric) ±0.3mL
Diameter (Metric) Outside 1.8cm
Capacity (Metric) 25mL
Accessories

Accessories for Catalog Number: 085524A

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12