Please login to your online account to display your discounted pricing

PYREX™ Cylinders with Single White-Enamel Metric Graduations


Calibrated “To Contain”

Manufacturer: corning incorporated  C30221L

 View more versions of this product

Catalog No. 08-552H

  • / Case
 

Description & Specifications

Specifications

Graduations 10mL
Subdivision 10mL
Material Borosilicate Glass
Includes Bumper guard, funnel top
Scale White enamel metric graduations
Sterile No
Tolerance (Metric) ±6mL
Certifications/Compliance ASTM E133, E1272
Class B
Diameter (Metric) Outside 64mm
Disposable No
Diameter (English) Outside 2.5 in.
Capacity (Metric) 1000mL
Height (English) 18.3 in.
Height (Metric) 465mm
Accessories

Accessories for Catalog Number: 08552H

Item Mfr. No. Item Description Price Per Unit Quantity