Please login to your online account to display your discounted pricing

PYREX™ Cylinders with Single White-Enamel Metric Graduations


Calibrated “To Contain”

Manufacturer: corning incorporated  C302225

 View more versions of this product

Catalog No. 08-552C

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Graduations 0.5mL
Subdivision 0.5mL
Material Borosilicate Glass
Diameter (English) Outside 0.7 in.
Capacity (Metric) 25mL
Includes Bumper guard, funnel top
Scale White enamel metric graduations
Sterile No
Tolerance (Metric) ±0.3mL
Height (English) 7.5 in.
Height (Metric) 192mm
Certifications/Compliance ASTM E133, E1272
Class B
Diameter (Metric) Outside 18mm
Disposable No
Accessories

Accessories for Catalog Number: 08552C

Item Mfr. No. Item Description Price Per Unit Quantity