Please login to your online account to display your discounted pricing

PYREX™ Cylinders with Single White-Enamel Metric Graduations


Calibrated “To Deliver”

Manufacturer: corning incorporated  C30242L

 View more versions of this product

Catalog No. 08-552-4J

  • / Case
 

Description & Specifications

Specifications

Height (Metric) 520mm
Material Borosilicate Glass
Subdivision 20mL
Graduations 20mL
Tolerance (Metric) ±12mL
Height (English) 20.4 in.
Capacity (Metric) 2000mL
Sterile No
Diameter (English) Outside 3.2 in.
Scale Single white enamel metric graduations
Includes Plastic bumper guards to reduce accidental breakage
Diameter (Metric) Outside 8.3cm
Accessories

Accessories for Catalog Number: 085524J

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12