Please login to your online account to display your discounted pricing

PYREX™ Culture Tubes


Manufacturer: fisher science education  982016XXEMD

 View more versions of this product

Catalog No. S63299

  • / Pack of 72 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 20mL
Length (Metric) 150mm
Material Borosilicate Glass
Sterile No
Disposable No
Graduated No
For Use With (Application) For convenient plugging and rack storage
Label Type None
Shape Round
Surface Untreated
Rimmed No
Design Type Fire Polished
Diameter (Metric) Outer 16mm