Please login to your online account to display your discounted pricing

PYREX™ Culture Media Flasks


Suitable for mixing and storing culture media

Manufacturer: corning incorporated  C4985250

 View more versions of this product

Catalog No. 10-093-10C

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Closure Type Screw
Closure Color Black
Capacity (Metric) 250mL
Closure Material Phenolic
Diameter (English) Outer 3.18 in.
Diameter (Metric) Outer 81mm
Graduation (Metric) 25mL
Graduation Range 50 to 200mL
For Use With (Application) For mixing and storing culture media
Height (Metric) With Closure 13.5cm
Mouth Style Narrow
Sterile No
Thread Size 38 to 430
Top Style Threaded
Writing Surface Yes
Height (English) With Closure 5.3 in.
Material Borosilicate Glass