Please login to your online account to display your discounted pricing

PYREX™ Culture Media Flasks


Suitable for mixing and storing culture media

Manufacturer: corning incorporated  C498550

 View more versions of this product

Catalog No. 10-093-10A

  • / Pack of 12 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Graduation Range 20 to 50mL
Top Style Threaded
Closure Type Screw
Closure Color Black
Capacity (Metric) 50mL
Closure Material Phenolic
Diameter (English) Outer 1.9 in.
Diameter (Metric) Outer 50mm
Graduation (Metric) 10mL
For Use With (Application) For mixing and storing culture media
Height (Metric) With Closure 7.8cm
Mouth Style Narrow
Sterile No
Thread Size 24-410
Writing Surface Yes
Height (English) With Closure 3.07 in.
Material Borosilicate Glass