Please login to your online account to display your discounted pricing

PYREX™ Crystallizing Dishes


Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization

Manufacturer: corning incorporated  C3140150

 View more versions of this product

Catalog No. 08-741F

  • / Pack of 4 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Autoclavable Yes
Diameter (English) 5.9 in.
Capacity (English) 40.58 oz.
Height (English) 2.95 in.
Material Pyrex™
Height (Metric) 75mm
Capacity 40.58 oz., 1200mL
Disposable No
Product Type Crystallizing Dish
For Use With (Application) Ideal for storage and crystallization
Capacity (Metric) 1200mL
Diameter (Metric) 150mm