Please login to your online account to display your discounted pricing

PYREX™ Crystallizing Dishes


Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization

Manufacturer: corning incorporated  C3140125

 View more versions of this product

Catalog No. 08-741E

  • / Pack of 4 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Autoclavable Yes
Capacity (English) 25.03 oz.
Capacity (Metric) 740mL
Capacity 25.03 oz., 740mL
Diameter (English) 4.92 in.
Disposable No
For Use With (Application) Ideal for storage and crystallization
Height (English) 2.55 in.
Height (Metric) 65mm
Material Pyrex™
Product Type Crystallizing Dish
Diameter (Metric) 125mm