Please login to your online account to display your discounted pricing

PYREX™ Conical Reaction Vial


Replacement part for 6949M series of Pyrex microchemistry kits

Manufacturer: corning incorporated  C99003

 View more versions of this product

Catalog No. 03-338-8

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 3.0mL
Diameter (Metric) Outside 20mm
Type Reaction Vial
Length (Metric) 47mm
Volume (Metric) 3mL
Shape Conical
Thread Style Screw
Volume (English) 0.8 dr.