Please login to your online account to display your discounted pricing

PYREX™ Cloning Cylinders


Create identical cells by surrounding a single cell or group of cells

Manufacturer: corning incorporated  C316610

 View more versions of this product

Catalog No. 09-552-22

  • / Case of 125 Each
 

Description & Specifications

Specifications

Diameter (English) 0.39 in.
Diameter (Metric) 10mm
Height (English) 0.39 in.
Height (Metric) 10mm
Sterile No
Material Borosilicate Glass
Product Type Cloning Cylinder