Please login to your online account to display your discounted pricing

PYREX™ Cloning Cylinders


Create identical cells by surrounding a single cell or group of cells

Manufacturer: corning incorporated  C31666

 View more versions of this product

Catalog No. 09-552-20

  • / Case of 125 Each
 

Description & Specifications

Specifications

Product Type Cloning Cylinder
Height (Metric) 8mm
Diameter (Metric) 6mm
Diameter (English) 0.23 in.
Height (English) 0.31 in.
Material Borosilicate Glass

  • Borosilicate glass
  • Flat ends ensure a good seal