Please login to your online account to display your discounted pricing

PYREX™ Class B Lifetime Red™ Cylinders with Single Metric Scale, Double Pour Out


Calibrated “To Contain”

Manufacturer: corning incorporated  C304450

 View more versions of this product

Catalog No. 08-562-10A

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduations 1mL
Subdivision 1mL
Material Borosilicate Glass
Scale Single metric scale
Tolerance (Metric) ±0.5mL
Diameter (English) Outside 1.14 in.
Capacity (Metric) 50mL
For Use With (Application) Provides clear, accurate measurements for delivering or containing liquids
Includes Lifetime red background
Sterile No
Height (English) 5.8 in.
Height (Metric) 148mm
Diameter (Metric) Outside 29mm
Disposable No
Accessories

Accessories for Catalog Number: 0856210A

Item Mfr. No. Item Description Price Per Unit Quantity