missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Economy Volumetric Flasks, Glass Standard Taper Stopper
Calibrated “To Contain” at 20°C (68°F)
Supplier: Corning™ 564150
Description
Economy flasks designed for those that do not require the precision accuracy of our Class A capacity flasks. Capacity tolerances are twice those specified for Class A volumetric ware. The graduation line is sharp and permanent; large white block letters make inscriptions easy to read. Supplied with interchangeable standard taper ground glass stoppers.
For stopper only, see Cat. No. 7650.
Specifications
To Contain | |
50 mL | |
5.94 in. | |
Long | |
6/Pk. | |
Yes | |
Flat | |
9 |
2 in. | |
Glass, Borosilicate Glass | |
15.1 cm | |
12/Cs. | |
±0.1 mL | |
B | |
51 mm |