Please login to your online account to display your discounted pricing

PYREX™ Class A Flasks without Stoppers


Sharp, clear graduation lines

Manufacturer: corning incorporated  C56401LFO

 View more versions of this product

Catalog No. 10-210-1J

  • / Case
 

Description & Specifications

Specifications

Stopper Number 22
Height (English) 13.46 in.
Graduated Yes
Neck Style Long
Material Pyrex
Bottom Shape Flat
Diameter (English) Outer 4.92 in.
Diameter (Metric) Outer 125mm
Height (Metric) 34.2cm
Capacity (Metric) 1000mL