Please login to your online account to display your discounted pricing

PYREX™ Class A Flasks without Stoppers


Sharp, clear graduation lines

Manufacturer: corning incorporated  C564050FO

 View more versions of this product

Catalog No. 10-210-1D

  • / Case
 

Description & Specifications

Specifications

Graduated Yes
Capacity (Metric) 50mL
Diameter (Metric) Outer 60mm
Bottom Shape Flat
Neck Style Long
Height (Metric) 18cm
Height (English) 7.12 in.
Stopper Number 9
Diameter (English) Outer 2.36 in.
Material Pyrex