Please login to your online account to display your discounted pricing

PYREX™ Class A Flasks with Screw Cap


Calibrated “To Contain”

Manufacturer: corning incorporated  C565025

 View more versions of this product

Catalog No. 10-207A

  • / Case of 12 Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Height (Metric) 10cm
Diameter (Metric) Outer 40mm
Material Pyrex
Top Style Threaded
Closure Material Phenolic
Neck Style Long
Tolerance ±0.03mL
Closure Color Black
Height (English) 3.93 in.
Capacity (Metric) 25mL
Diameter (English) Outer 1.57 in.