Please login to your online account to display your discounted pricing

PYREX™ Class A Flasks with PTFE Stoppers


Manufacturer: corning incorporated  C564425

 View more versions of this product

Catalog No. 10-462-861

  • / Case of 12 Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Height (Metric) 12cm
Graduated Yes
Diameter (English) Outer 1.5 in.
Material Pyrex
Neck Style Long
Height (English) 4.76 in.
Diameter (Metric) Outer 40mm
Stopper Number 9
Tolerance ±0.03mL
Capacity (Metric) 25mL
Stopper Material PTFE

Constructed of sturdy Pyrex glass