Please login to your online account to display your discounted pricing

PYREX™ Class A Flasks with PTFE Stoppers


Manufacturer: corning incorporated  C5644100

 View more versions of this product

Catalog No. 10-462-856

  • / Case of 12 Each
 

Description & Specifications

Specifications

Tolerance ±0.08mL
Neck Style Long
Stopper Number 13
Graduated Yes
Capacity (Metric) 100mL
Diameter (Metric) Outer 60mm
Bottom Shape Flat
Height (English) 7.12 in.
Diameter (English) Outer 2.3 in.
Height (Metric) 18cm
Stopper Material PTFE
Material Pyrex