Please login to your online account to display your discounted pricing

PYREX™ Class A Flasks with Lifetime Red™ Graduations, Snap Cap


Manufacturer: corning incorporated  C560025

 View more versions of this product

Catalog No. 10-202H

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color Blue
Diameter (Metric) Outer 40mm
Tolerance ±0.03mL
Capacity (Metric) 25mL
Closure Material HDPE
Diameter (English) Outer 1.57 in.
Graduated Yes
Height (Metric) 10cm
Height (English) 3.93 in.
Neck Style Long
Top Style Beaded rim
Material Pyrex
Bottom Shape Flat